Automatic Label Dispenser - 4"

High-speed, low-maintenance dispenser for pressure-sensitive labels.
  • Automatically advances, peels and releases labels from liner.
  • 115 volts. 4 1/2' power cord.
  • 5" per second speed.
  • See our complete line of labels.
MODEL
NO.
OVERALL DIM.
L x W x H
MAXIMUM LABEL MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH LENGTH 1 2+
H-1276C 10 1/21/28" 3/8 - 4" 3/4 - 6" 9" 1-3" 8 $800 $785  ADD
COMPATIBILITY:
  • Works with Inventory Labels.
  • Not compatible with Clear Acetate Labels.
FEATURES:
  • Photo-eye:
    • As a label is removed, the next one will advance.
    • When the photo-eye recognizes the next label, roll stops advancing.
SPECIFICATIONS:
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H27 x 24 x 20 cm10 1/2 x 9 1/2 x 8"
MAXIMUM LABEL WIDTH10 - 102 mm3/8 - 4"
MAXIMUM LABEL HEIGHT19 - 152 mm3/4 - 6"
MAX. ROLL DIAM.23 cm9"
CORE DIAM.25 - 76 mm1-3"
WEIGHT3.6 Kg8 lbs.
PARTS:
  • H-1276-13 Toggle Switch for Automatic Label Dispensers
  • H-1276-172 1" Collar with Screw for Automatic Label Dispenser
  • H-1276-176 Side Guide with Screw for Automatic Label Dispenser
  • H-1276-201 Core Insert for Automatic Label Dispenser
  • H-1276-202 Spring Clip for Automatic Label Dispenser
  • H-1276-45105 Photo Eye Assembly for Automatic Label Dispensers
  • H-1276-45200 Take Up Spool for Automatic Label Dispenser
  • H-1276-MOTR Motor for Automatic Label Dispenser
  • H-1981SWITCH Switch Housing for Automatic Label Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 03:30:18 PM; CNWEB3