Aluminum Dock Board - 60 x 60", 10,000 lb Capacity

FOR FORKLIFT USE

High-capacity bridge between dock and trailer.
  • Bolted steel curbs prevent runoffs and add strength.
  • Aluminum diamond plate surface gives nonslip traction.
  • Gradual 11° bend keeps edges flush with dock and trailer.
  • 11" safety legs keep dock boards in place.

    Dock Board
MODEL
NO.
OVERALL SIZE*
W x L
CAPACITY**
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL***
PRICE
EACH
ADD TO
CART
H-1290 60 x 60" 10,000 202 9" $1,950  ADD
    *Usable width about 3" less than overall width.
  **Capacity = Triple the capacity of your forklift.
***Vertical distance between dock floor and truck bed.

Drop ships in 1 day from Toronto
DIMENSIONS:                          
  • Curb Height: 3" 
  • Horizontal Lip: 11"
  • Steel Lip: 1/2" high                                                                       
THICKNESS:
  • Aluminum: 3/8"    
COMPATIBILITY:
  • For use with forklifts with maximum capacity up to 3,300 lbs.
USAGE:
  • Chart lists height for propane & gas forklifts (19%).
  • Pallet trucks, hand trucks, & electric forklifts use 14%.
    • Height Differential at 14%: 7"
SPECIFICATIONS:
  • Meets OSHA 1910.26 and 1910.30
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE W x L*152 x 152 cm60 x 60"
CAPACITY**4,536 kg10,000 lbs.
WEIGHT92 kg202 lbs.
HEIGHT DIFFERENTIAL***229 mm9"
PARTS:
  • H-1839-LEG Safety Leg for Aluminum Dock Boards and Plates - 11"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
03/17/2025 12:58:23 AM; CNWEB6