Stainless Steel Cone Paper Cup Dispenser - 4 oz

Convenient. Use anywhere - On water coolers, near fountains or on picnic coolers.
MODEL
NO.
DESCRIPTION SIZE
W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1352 4 oz. Dispenser 3 x 16" $45 $43  ADD
MATERIAL:
  • Fliptop Cap: Plastic
COMPATIBILITY: 
  • Compatible with cone or flat bottom cups. 
  • Cup Rim Diameters: 2 1/4 - 2 7/8"
  • Other Compatible Cups:
    • S-20154 5 oz Uline Signature Paper Cold Cups 
    • S-21471 5 oz Translucent Cups
    • S-22541 10 oz Translucent Cups 
FEATURES:
  • Self adjusting, top loading.
  • Mounts to any flat surface.
CAPACITY:
  • (200) S-9978 Cone Paper Cups
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION118 ml dispenser4 oz. Dispenser
SIZE W x H8 x 41 cm3 x 16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 05:05:44 PM; CNWEB3