Marsh® Manual Kraft Tape Dispenser with Heater

New sleek design and added features.
  • Now handles Jumbo 1,000' tape rolls.
  • Giant 70 oz. water bottle.
  • Cuts tape lengths up to 36".
  • Heated water bottle quickly activates glue.
18 MONTH WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1359 Manual w/ Heater 1 - 3" 28 lbs. $725 $710  ADD
DIMENSIONS:
  • Overall: 18.9 x 10.5 x 13.7" (L x W x H)
COMPATIBILITY:
  • Maximum Roll Diameter: 9 1/4"
  • Maximum Roll Size: Up to 1,000 ft (S-6644 Jumbo roll)
FEATURES:
  • Dispenses Tape Length: 2 - 36"
SPECIFICATIONS:
  • CE compliant
  • UL Listed
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS25 - 76 mm1 - 3"
SHIPPING WEIGHT13 kg28 lbs.
PARTS:
  • H-1358-BLADE Upper Blade for Marsh® Manual Kraft Tape Dispensers
  • H-1358-FIXED Fixed Blade Cutter Blade for Marsh® Kraft Tape Dispensers
  • H-1358-PLATE Pressure Plate for Marsh® Kraft Tape Dispensers
  • H-1358B Extra Brush for H-1358, H-1359 and H-1360 Kraft Tape Dispenser
  • H-1358WB Extra Water Bottle for H-1358, H-1359 and H-1360 Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 03:56:52 PM; CNWEB26