Polyurethane Caster for Uline Convertible Aluminum Hand Trucks - Swivel, 5 x 1 14"

  • Replace small caster located on retractable frame of hand truck.
  • Use with Uline Convertible Aluminum Hand Trucks.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x W
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1363-SWCA Polyurethane Swivel Caster 5 x 1/4" $21.25  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Mounting Hole (Diameter): 0.41"
  • Stem:
    • Length: 2.84"
    • Diameter: 1.02"
  • Distance:
    • From Center of Mounting Hole to Top of Stem: 1.54"   
    • From Center of Mounting Hole to Bottom of Stem: 1.3"
MATERIAL:            
  • Wheel: Polyurethane               
  • Hub: Polypropylene               
FEATURES:                              
  • Stem Type: Mount hole                     
  • Bearing Type: Sealed ball bearings        
  • Wheels have thread guards.                
CAPACITY:
  • 260 lbs 
INCLUDES:
  • (1) Caster
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x W127 x 32 mm5 x 1 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 08:59:07 AM; CNWEB23