Uline Manual Lift Table - Standard, 660 lb, 32 x 20"

MOBILE

Giant back savers lift heavy loads in the office, factory or warehouse.
  • Foot pump hydraulically raises platform.
  • Overload valve protects pump and operator.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.
  • Easy-release lever to lower.
MODEL
NO.
PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1486 32 x 20" 660 11" 35" 5" 165 $801  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Platform (Actual): 32.1 x 19.7" (L x W)
  • Length with Handle: 39.7"
  • Handle:
    • Height from Floor: 39 1/4"
    • Height: 30 1/2"
    • Folded Down: 15 3/4"
  • Lowest Point of Table to Floor: 6 1/2"
  • Distance Between Inside of Casters: 15.79"
  • Casters (Width): 1 3/8"
THICKNESS:
  • Platform: 11 gauge, 1.97"
MATERIAL:
  • Steel
    • Red & black components are powder coated.
 FEATURES:
  • Number of Pumps to Reach Full Height: 32
  • Handle plate provides protection from falling items.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x W81 x 51 cm32 x 20"
CAPACITY299 kg660 lbs.
HEIGHT LOWERED28 cm11"
HEIGHT RAISED89 cm35"
WHEEL DIAMETER127 mm5"
WEIGHT75 kg165 lbs.
PARTS:
  • H-1486-2 Pull Rod for Uline Manual Lift Table
  • H-1486-29 Pump Assembly for Uline Manual Lift Table - 660 lb
  • H-1486-RIGID Polyurethane Caster for Uline Manual Lift Tables - Rigid
  • H-1486-SWVL Caster for Lift Table - Swivel with Brake, 5"
  • H-1486-WH Wheel for Uline Manual Lift Tables - 5 x 1 3/8"
  • H-1784-LRODA Lowering Rod Assembly for Double Scissor Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:10:53 AM; CNWEB23