Non-Marking Rubber Casters - Set of 4

Replace damaged or worn casters on your utility cart.
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-1495CASKIT 2 Swivel w/ Brake, 2 Rigid 500 5 x 15/16" 5 7/8" $49 $45  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 5/16"
FEATURES:
  • Bearing Type: Plain
  • Swivel Bearing Type: Double Ball
  • Wheel Hardness: 70 (Shore A Scale)
CAPACITY:
  • 500 lbs per kit (125 lbs per caster)
THICKNESS:
  • Plate: 0.12"
MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
CAPACITY227 kg500 lbs.
SIZE DIAM. x W127 mm x 24 mm5 x 15/16"
OVERALL HEIGHT15 cm5 7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/19/2025 11:32:54 AM; CNWEB23