Wire Shelf Ledge - 18 x 4", Chrome

Prevent items from falling off the shelf.
  • Easily snaps onto shelf. No hardware required.
  • 4" high. Open wire design maintains product visibility.
  • Chrome finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE PER LEDGE (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12+
H-1767C Wire Shelf Ledge 18 x 4" 1 $8.80 $8.30  ADD
DIMENSIONS:
  • Overall: 15 1/4 x 5 1/2"
    • 4" high installed
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H46 cm x 102 mm18 x 4"
WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:46:31 AM; CNWEB23