Ratchet Trailer Jack - 100,000 lb Capacity

Safe, stabilizing support for trailers when loading and unloading.
  • Reversible ratchet for easy height adjustment.
  • High visibility yellow.
  • Rugged welded steel.
  • 10" solid rubber wheels.

    Trailer Jack
MODEL
NO.
STATIC
CAPACITY (LBS.)
LIFT
CAPACITY (LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-2117 100,000 40,000 39-51" 126 $499 $479  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 17 5/8 x 24" (W x L)
SPECIFICATIONS:
  • Meets OSHA regulations when used with wheel chocks.
REPLACEMENT WHEELS:
  • H-8083: Fits Jack with black handle.
  • H-1545-WHEEL: Fits Jack with red handle.
SPECIFICATIONSMETRICIMPERIAL
STATIC CAPACITY45,350 kg100,000 lbs.
LIFT CAPACITY18,144 kg40,000 lbs.
ADJUSTABLE HEIGHT99 - 130 cm39-51"
WEIGHT57 kg126 lbs.
PARTS:
  • H-8083 Wheel for Trailer Jacks
  • H-8084 Axle for Trailer Jacks
  • H-8086 Flat Washer for Trailer Jacks
  • H-8087 Handle Grip for Trailer Jacks
  • H-8088 Cotter Pin for Trailer Jacks
  • H-8089 Handle for Trailer Jacks
  • H-8090 Top Cap for Trailer Jacks - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 07:46:41 PM; CNWEB23