Rubbermaid® Brute® Quiet Trash Can Dolly

Heavy-duty plastic construction resists denting, bending and cracking.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-2630 Quiet Dolly 6 x 18" 250 6 $140 $137 $133  ADD
DIMENSIONS
  • Actual: 6 5/8 x 18 1/4" (H x Diam)
  • Platform Height: 5"
MATERIAL:
  • Dolly: HDPE (High Density Polyethylene)
REPLACEMENT CASTERS:
  • 3" Rubber, Swivel: H-2630-CAST
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 46 cm6 x 18"
CAPACITY113 kg250 lbs.
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:20:19 AM; CNWEB25