Tabletop Cutter - 75"

Attaches easily to packing tables or corrugated wrap dispensers.
  • Durable steel blade cuts paper, bubble and foam.
  • Cuts up to 1/2" thick material.
  • Replacement Blades available.
MODEL
NO.
TOTAL
WIDTH
FOR USE WITH
ROLL WIDTHS
SHPG.
WT.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-285 75" 60" 20 lbs. $788  ADD
MOUNTING HARDWARE:
  • Includes (2) Bolts and (2) Nuts to attach to tabletop.
  • Must drill holes to mount.
MATERIAL:
  • Carbide Steel Blades (Sharpens several times before replacing.)
USAGE:
  • Cuts:
    • 15 mil Plastic
    • 1/2" Corrugated
  • Cannot cut carpet or fabrics.
SPECIFICATIONSMETRICIMPERIAL
TOTAL WIDTH191 cm75"
FOR USE WITH ROLL WIDTHS152 cm60"
SHIPPING WEIGHT9 kg20 lbs.
PARTS:
  • H-285B Replacement Blade for Tabletop Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/13/2025 03:56:07 AM; CNWEB23