Master Lock® Brass Padlock - Combination, 1" Shackle

Solid brass case ensures long wear, even outdoors.
  • For storerooms and security gates.
  • Hardened steel shackle resists prying, cutting and sawing.
  • 4 digits offer greater theft protection.
  • Easy to personalize, up to 10,000 combinations.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-2916 Combination 1" 1" $34 $33  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2"
USAGE:
  • Combination reset key included with each lock.
MODEL NUMBER:
  • Master Lock®: 175
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT25 mm1"
INSIDE SHACKLE WIDTH25 mm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:35:24 AM; CNWEB23