Uline Comfort Grip Tape Dispenser - 3"

Cushioned foam grip helps reduce operator fatigue and discomfort.
  • Adjustable brake for tension control.
  • Natural rubber roller.
  • Works with 3" tape only.
  • Replacement Blades available.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-325 3" Comfort Grip $37 $32 $26 $22  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 6"
MATERIAL:
  • Handle: Plastic
  • Roller: Natural Rubber
  • Tape guide: Metal
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION8 cm3" Comfort Grip
PARTS:
  • H-150TK Tensioner Knob for Tape Dispenser
  • H-150WW Washer for Uline Side Load Tape Dispensers
  • H-324-210323 Tensioner Spring for Uline Tape Dispensers
  • H-325B Replacement Blades for 3" Uline Comfort Grip Tape Dispenser
  • H-325WB Wipe-Down Blade for Uline Comfort Grip Tape Dispenser - 3"
  • H-596-SPRCAP Spring Cap for Uline Side Loader Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 09:05:43 AM; CNWEB23