Industrial Steel Strapping Sealer - 34"

FOR STEEL STRAPPING

Uline's best selling line. Strong and durable.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-353 Industrial
Sealer
3/4" .015 - .023 3 $178 $173  ADD
DIMENSIONS:
  • Handle Length: 15"
COMPATIBILITY:
  • Works only with steel strapping.
FEATURES:
  • Double notch sealer.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH19 mm3/4"
FITS TENSILE0.4 - 0.6 mm.015 - .023"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 03:37:43 AM; CNWEB5