Standard Steel Strapping Sealer - 12"

FOR STEEL STRAPPING

Standard steel tools are recommended for .015 to .023 tensile 1/2" steel strapping.
MODEL
NO.
DESCRIPTION FITS STRAPPING
WIDTH
FITS
TENSILE
LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-36 Sealer 1/2" .015 - .023 2 $87 $80  ADD
DIMENSIONS:
  • Handle Length: 11 3/4"
COMPATIBILITY:
  • Works only with steel strapping.
FEATURES:
  • Double notch sealer.
SPECIFICATIONSMETRICIMPERIAL
FITS STRAPPING WIDTH13 mm1/2"
FITS TENSILE0.4 - 0.6 mm.015 - .023"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 01:52:00 AM; CNWEB5