Smooth Vinyl Strip Door Kit - 6 x 7'

Clear PVC vinyl provides two-way visibility while preventing dust and noise from moving between separated areas.
  • Maintains air temp for lower HVAC bills.
  • Includes 2 orange safety strips to mark door edges and an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-3666 6 x 7' 8" .080" 50% $339  ADD
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
INCLUDES:
  • (10) Clear strips
  • (2) Orange safety strips
  • Mounting Components:
    • (36) 1/4" Nuts
    • (6) Retaining bars
    • (2) 3' x 2 1/2" (W x H) Mounting brackets
      • Wall mounting hardware (screws & anchors) are not included.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H183 x 213 cm6 x 7'
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
PARTS:
  • H-1411 Smooth Replacement Roll - 8" x 300'
  • H-1881 Smooth Replacement Roll - 8" x 150'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
  • H-3671 Smooth Replacement Strips - 8" x 7'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/16/2025 09:26:28 PM; CNWEB24