Aluminum E-Track Beam Load Bar for Small Trucks - 85-96"

Safely secure loads during transport.
  • Fit between walls of straight or box trucks up to 96''.
  • Snaps securely into E-Track Rails. Use for double stacking pallets in your truck. 3,000 lb. capacity.
  • Use in pairs for best results.
MODEL
NO.
FITS TRUCK SIZE MATERIAL ADJUSTABLE
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-3690 Small Trucks Aluminum 85-96" 22 $150 $144 $137  ADD
DIMENSIONS:
  • Each End Telescopes: 7"
  • Tubing: 2 1/2 x 3 1/4"
THICKNESS:
  • 12 gauge
CAPACITY:
  • Working Load Limit based on evenly distributed loads.
USAGE:
  • For straight, box and other small trucks. 
    • For Standard Semi Trailers: H-1600 E-Track Beam Load Bar
SPECIFICATIONSMETRICIMPERIAL
ADJUSTABLE LENGTH216 - 244 cm85-96"
WEIGHT10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:20:39 AM; CNWEB23