Folding Table Dolly - 49 x 32 x 41"

Accommodate up to 8 folding tables.
  • Carpeted deck protects tables from damage.
  • Powder-coated, 14 gauge welded steel frame.
  • Stack round and rectangular tables on edge for easy access.
  • Folding tables sold separately.
MODEL
NO.
MAX. TABLE
LENGTH
DIMENSIONS
L x W x H
TABLE
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3698 72" Round 493241" 8 58 $621 $607  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 49 x 31 1/4 x 41 1/4" (L x W x H)
  • Usable Width: 27 1/2"
  • Distance Between Carpeted Runners: 31 1/4"
COMPATIBILITY:
  • Round Tables: 48 - 72" diameter 
    • When using with H-2520 60" table, maximum capacity is 7 tables.
  • Rectangular Tables: 48", 60", or 72" 
FEATURES:
  • Side Rails:
    • Removable
    • Covered with neoprene rubber to protect tables.
CAPACITY:
  • 1,200 lbs
COLOR:
  • Frame: Black
  • Carpet: Charcoal
SPECIFICATIONSMETRICIMPERIAL
MAX. TABLE LENGTH183 cm Round72" Round
DIMENSIONS L x W x H124 x 81 x 104 cm49 x 32 x 41"
WEIGHT26 kg58 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:37:39 AM; CNWEB23