Cork Board with Aluminum Frame - 3 x 2'

Keep employees informed of bulletins and announcements.
  • Heavy-gauge frame with a contemporary, satin finish.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3945 Aluminum Frame 3 x 2' 8 $56 $54  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 35 1/2 x 23 1/2" (W x H)
  • Cork Board Space: 34 3/8 x 22 3/8" (W x H)
  • Frame Width: 9/16"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (3) Wall anchors
  • (2) Screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 61 cm3 x 2'
WEIGHT3.6 kg8 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 03:41:36 PM; CNWEB3