Cork Board with Aluminum Frame - 4 x 3'

Keep employees informed of bulletins and announcements.
  • Heavy-gauge frame with a contemporary, satin finish.
  • Mounting hardware included.
  • Push Pins available.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3946 Aluminum Frame 4 x 3' 15 $111 $105  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48 1/8 x 34 1/4" (W x H) 
  • Cork Board Space: 46 3/8 x 32 3/8" (W x H)
  • Frame Width: 7/8"
THICKNESS:
  • Cork: .03"
  • Fiberboard: .32"
  • Total Board: .35"
FEATURES:
  • Can be hung vertically.
MOUNTING HARDWARE:
  • (4) Wall anchors
  • (4) #10 Screws
  • (2) Hanging Z-Brackets
  • (2) L-Brackets
  • (2) Truss-head screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 91 cm4 x 3'
WEIGHT7 kg15 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:27:10 AM; CNWEB23