Combination Dry Erase/Cork Board - 3 x 2'

Keep employees informed of bulletins and announcements.
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3950 Combination 3 x 2' 10 $123 $117  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Frame Width: 0.9"
  • Cork Board Space: 16.77 x 22.29"
    • Dry Erase Space: Same as Cork Board Space
THICKNESS:
  • Cork: 0.03"
  • Fiberboard: 0.32"
  • Total Board: 0.35"
MATERIAL:
  • Frame: Oak finish veneer, not solid oak.
INCLUDES:
  • Marker tray
  • Mounting Hardware:
    • (5) Wall anchors
    • (4) #10 Screws
    • (2) Hanging Z-Brackets
    • (2) L-Brackets
    • (2) Truss head screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 61 cm3 x 2'
WEIGHT5 kg10 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:27:04 AM; CNWEB23