ESD Polyurethane Work Stool

Static control seating won't shock you.
  • Brass drag chain acts as ground.
  • Adjustable seat, backrest and footring.
  • Cleanroom Class 10 rated. Clean with Presaturated Cleanroom Wipes before use.
  • Protection up to 108 ohms.
  • Resists stains, punctures and chemicals.
  • Includes five 2" ESD glides.
  • Optional Casters provide mobility. Sold separately.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3971 Polyurethane 18 x 17" 300 20-30" 33 $642 $621  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 18 1/2  x 17 x 1 1/2" (W x D x Thick)
  • Back:
    • 16 1/2 x 12 1/2 x 1" (W x H x Thick)
    • Vertical Adjustment Range: 2 1/4"
    • Horizontal Adjustment Range: 2"
  • Footring:
    • Diameter: 18"
    • Adjusts from approximately 3" to 12" above the base.
  • Seat Height with Optional Casters: 22 1/2 - 32 1/2"
  • Chain Length: 9 1/2"
MATERIAL:
  • Footring: Chrome-plated
FEATURES:
  • Pneumatic height adjustment.
  • Swivels 360°.
  • Does not have a tilt function.
CLEANING INSTRUCTIONS:
  • Use ESD safe cleaner for non-porous surfaces.
  • Rub gently and rinse with non-abrasive, water dampened cloth or sponge.
SPECIFICATIONS:
  • Meets Greenguard Gold certification.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D46 x 43 cm18 x 17"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT51-76 cm20-30"
WEIGHT15 kg33 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 02:04:49 PM; CNWEB3