Hanging Bar - 36 x 5"

Turn wire shelving into instant closet space.
  • Easily hooks to shelf. No hardware required.
  • Hang clothes, coats, uniforms or lab coats.
  • Chrome finish.
MODEL
NO.
DESCRIPTION SIZE
W x H
BAR CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4265 Hanging Bars 36 x 5" 75 $19 $17  ADD
DIMENSIONS:
  • Diameter: 1"
INCLUDES:
  • (2) Hooks
  • (2) Bolts
  • (2) Lock washers
  • (1) Bar
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 13 cm36 x 5"
BAR CAPACITY34 kg75 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:37:39 AM; CNWEB23