Hanging Bar - 48 x 5"

Turn wire shelving into instant closet space.
  • Easily hooks to shelf. No hardware required.
  • Hang clothes, coats, uniforms or lab coats.
  • Chrome finish.
MODEL
NO.
DESCRIPTION SIZE
W x H
BAR CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4266 Hanging Bars 48 x 5" 75 $21 $20  ADD
DIMENSIONS:
  • Diameter: 1"
INCLUDES:
  • (2) Hooks
  • (2) Bolts
  • (2) Lock washers
  • (1) Bar
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 13 cm48 x 5"
BAR CAPACITY34 kg75 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:11:00 AM; CNWEB25