Rubbermaid® High-Security Janitor Cart

Use in healthcare facilities, airports and schools. Lock up chemicals when not in use.
  • Two 10 qt. cleaning caddies under roll-top hood.
  • 3 shelves. Bottom storage opens from both sides.
  • Non-marking wheels: Two 8" rigid, two 4" swivel.
  • Bottom platform holds Microfiber Mop System.
  • Replacement Bag available.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4606 High-Security Janitor Cart 224854" 70 $950 $917  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Shelf (Usable): 16 x 17" (W x D)
  • Bottom Shelf: 11 x 18 1/4" (W x D)
  • Caddy: 8 x 14 x 8" (W x D x H)
FEATURES:
  • Five tool grips for mops, brooms and lobby dust pan.
  • Keys for roll-top hood and door are keyed alike.
COMPATIBILITY:
  • S-5345 Natural Economy Trash Liner
  • Compatible with H-8496 Rubbermaid® HYGEN™ Press Wring Bucket.
    • Wheels may cause bucket to move around.
CAPACITY:
  • Cart: 250 lbs
  • Bag:
    • Weight: 50 lbs
    • Dry: 34 gallons
    • Liquid: 39 gallons
REPLACEMENT WHEELS:
  • 8" Wheel Kit: H-4656
    • (2) Wheels
    • (1) Axle
    • Hardware
MODEL NUMBER:
  • Rubbermaid®: FG9T7500BLA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H56 x 122 x 137 cm22 x 48 x 54"
WEIGHT32 kg70 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 02:04:49 PM; CNWEB3