Built-in Locker Lock - One-Point Hasp

Built-in protection for student and employee lockers.
  • Five resettable 3-digit combinations.
  • Fits pre-drilled holes in right-hinged lockers. Mounting plate secures from inside with included hardware.
  • For four-tier, six-tier, 16-person and wall-mount lockers. Manual deadbolt.
  • Master Key sold separately.
MODEL
NO.
DESCRIPTION USE WITH
LATCH TYPE
NO. OF
DIGITS
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12+
H-4811 Combination One-Point Hasp 3 $30 $29  ADD
DIMENSIONS:
  • Body (Width): 2 1/4"
  • Bolt Spacing: 2.2" on center
COMPATIBILITY:
  • Not compatible with Uline's Plastic Lockers.
  • Compatible with:
TypeStyle
Uline Economy LockersFour Tier Unassembled
Six Tier Assembled   Unassembled
16-Person Unassembled
Uline Industrial LockersSix Tier (Metal hasp must be removed)
16-Person
Uline Deluxe LockersSix Tier
Ventilated LockersSix Tier
Clear-View LockersSix Tier
Stackable Cube LockersN/A
Wall-Mount LockersN/A
KEY:
  • Optional H-4812 Master Key opens all H-4811 Uline locks. (Key #F984)
  • Also used to change to next preset combination.
INSTRUCTIONS:
  • If five preset combinations are lost or forgotten, contact Uline Customer Service.
  • How to Change to the Next Preset Combination:
    1. Insert H-4812 Master Key and turn it to the right 1/4 turn and open the door.
    2. Turn the dial to the right at least one complete turn and stop at 0.
    3. Depress the push-button on the back of the lock case and hold in depressed position. With the other hand, rotate the dial exactly two tick marks then release the push-button.
    4. Turn the dial to the right until audible click, then stop. The combination has been changed.
    5. Close the door and remove the key.
MODEL NUMBER:
  • Master Lock®: 1670
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:37:39 AM; CNWEB25