Plastic Shelf Liner - 30 x 18"

Keep your smallest items from falling through.
  • Durable 1/16" liners provide a solid surface.
  • Clear acrylic allows you to notice items on all shelves.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x D
LBS./
CARTON
QTY./
CARTON
PRICE PER LINER IN STOCK
SHIPS TODAY
4 12+
H-4840 30 x 18" 5 4 $25 $24 liners ADD
DIMENSIONS:
  • Actual: 29 x 17 1/4"
TEMPERATURE:
  • -20° to 50° (-4° to 122° F)
COMPATIBILITY:
PACKAGING:
  • Liners are covered with a protective film. Remove before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D76 x 46 cm30 x 18"
WEIGHT/CARTON2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:15:23 AM; CNWEB3