Outdoor Padlock - Keyed Alike, 1 18" Shackle

Built tough for outdoor use. For substations and semi trailers.
  • Impact and weather-resistant cover protects against water, ice and dirt.
  • Heavy-duty steel body.
  • Hardened steel shackle resists prying, cutting and sawing.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-4852 Keyed – Alike 1/8" 7/8" $39 $37  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2 1/8"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 6121KA
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT29 mm1 1/8"
INSIDE SHACKLE WIDTH22 mm7/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:35:27 AM; CNWEB23