Rubbermaid® Scoop - Plastic, 32 oz

Scoop powders, dry grains and bulk ingredients.
  • Tough, durable polycarbonate construction.
  • Resists stains and scratches.
  • Use with ice bags and ingredient bins.
  • Dishwasher safe. NSF certified.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4867 Plastic 32 oz. $20 $19  ADD
DIMENSIONS:
  • Bowl: 5 x 7" (W x L)
  • Handle Length: 4 3/4"
MATERIAL:
  • Polycarbonate
USAGE:
  • Cannot be used with dry ice.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 L32 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 07:15:56 AM; CNWEB23