Replacement Packing Tabletop - 72 x 48", Maple with Rounded Edge

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 3/4" thick maple top with rounded edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-4990-MAP 72 x 48" 180 $952 $911  ADD
Top ships in two pieces.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Two 72 x 24" pieces secured by mounting brackets.
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
  • Edges:
    • Front/Back: Rounded
    • Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 122 cm72 x 48"
WEIGHT82 kg180 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:07:40 PM; CNWEB5