Replacement Packing Tabletop - 96 x 48", Maple with Square Edge

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 3/4” thick maple top with square edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-4991-SMTOP 96 x 48" 238 $1,208 $1,159  ADD
Top ships in two pieces.

SHIPS VIA MOTOR FREIGHT
Ships same day from Uline Toronto
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Two 96 x 24" pieces secured by mounting brackets.
  • Square Edge: 1/8" Radius
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
WEIGHT108 kg238 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 06:51:56 PM; CNWEB23