Master Lock® Steel Padlock - Keyed Different, 1516" Shackle

Industrial grade for self-storage units and tool sheds.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Laminated steel body.
  • Indoor/outdoor.
  • Each lock has its own specific key.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-5666 Keyed – Different 15/16" 3/4" $18 $17  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 1 3/4"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 1
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT24 mm15/16"
INSIDE SHACKLE WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:21:25 AM; CNWEB5