Magnetic Steel Dry Erase Board - 4 x 3'

Writing glides on smoothly and wipes off easily.
  • Doubles as dry erase and magnetic bulletin board.
  • Tough surface, lasts for years. Aluminum frame.
  • Marker, marker tray and mounting hardware included.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
SURFACE SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5828 Magnetic Steel 4 x 3' 22 $223 $210  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 48 1/4 x 34 1/4" (W x H)
  • Writing Surface: 46 3/8 x 32 1/2" (W x H)
  • Frame Width: 7/8"
  • Tray: 30 x 2 1/4" (W x D)
THICKNESS:
  • 0.23"
MATERIAL:
  • Core: MDF (Medium Density Fiberboard)
FEATURES:
  • Can be hung horizontally or vertically.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 91 cm4 x 3'
WEIGHT10 kg22 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 05:18:42 PM; CNWEB5