Professional Microfiber Duster - 19"

Attract and hold dust like magnets without using chemicals!
  • Reusable. Washable in warm soapy water.
  • For tight spaces, corners and behind office furniture.
  • Flexible head and threaded handle.
  • Use with 4-8', 7-18', 8-30' or 7-49' Telescopic Poles, sold separately.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
DUSTER
LENGTH
QTY./
PACK
PRICE PER DUSTER (MIN. 2) IN STOCK
SHIPS TODAY
2 12+
H-6054 Microfiber 19" 12" 2 $12 $11  ADD
DIMENSIONS:
  • Length (Actual):
    • Overall: 18 1/2"
    • Duster: 12 3/16"
MATERIAL:
  • 100% Polyester fiber
CLEANING INSTRUCTIONS:
  • Air dry; fluff after dry.
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH48 cm19"
DUSTER LENGTH30 cm12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 06:55:00 PM; CNWEB25