Bag Stand - 13 x 13 x 15"

Quickly load purchases with convenient bag stand.
  • Holds 100 T-Shirt bags for easy opening and packing.
    Free Offer
    FREE H-614 BAG STAND WITH $250+ ORDER OF 12" OR WIDER T-SHIRT BAGS.
    Use sale code SP433 at checkout.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-614 Bag Stand 131315" $97 $90  ADD
DIMENSIONS:
  • Overall Height: 15 1/4"
MATERIAL:
  • Frame: Metal
  • Base: Plastic
COMPATIBILITY: 
Bag Size (All Styles/Colors)Where Bags Hang on Stand 
12 x 7 x 22"
18 x 10 x 30"
11 1/2 x 6 x 21"
Side Arms (Hanging Slits on Handles of Bags)
Center Hang Tab
10 x 6 x 21"Center Hang Tab Only
7 x 5 x 16"Small Hook in Center of Side Arm 
MOUNTING HARDWARE:
  • Not included.
  • Can be attached to a counter.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H33 x 33 x 38 cm13 x 13 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/13/2025 03:56:07 AM; CNWEB23