Classic Lateral File Cabinet - 2-Drawer, Mahogany

Matching storage for your important documents and reference material.
  • Durable laminate surface resists scratches.
  • Impact-resistant PVC edges.
  • 2 full-extension drawers for letter or legal-size documents.
  • Includes lock and 2 keys.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6304MAH 2-Drawer 362230" 155 $662 $640  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 1/2 x 22 x 29 1/2" (W x D x H)
  • Drawer: 31 1/2 x 15 1/4 x 9 1/2" (W x D x H)
THICKNESS:
  • Top/Sides" 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
COMPATIBILITY:
  • Not compatible with File Cabinet Dollies.
FEATURES:
  • Safety interlock system allows only one drawer to open at a time.
  • Keyed different
  • All drawers lock when the lock is engaged.
CAPACITY:
  • Each Drawer: 66 lbs
  • Top: 155 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
ASSEMBLY:
  • Handles are mounted inside drawers and need to be moved to the outside.
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 76 cm36 x 22 x 30"
WEIGHT70 kg155 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
  • H-6854-LOCK Lock Assembly for Laminate File Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:09:16 AM; CNWEB25