Master Lock® Brass Padlock - Keyed Alike, 1 316" Shackle

Solid brass case ensures long wear, even outdoors.
  • For storerooms and security gates.
  • Hardened steel shackle resists prying, cutting and sawing.
  • Quick access.
  • Boron alloy shackle.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-6718 Keyed – Alike 3/16" 15/16" $40 $39  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 1 3/4"
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Master Lock®: 6840KA
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT30 mm1 3/16"
INSIDE SHACKLE WIDTH24 mm15/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:35:27 AM; CNWEB23