Deluxe Cabinet Shop Desk with Louvered Panel

Custom shop desk tailored to your shipping and receiving needs.
  • Organize stackable bins in any configuration.
  • 4 compartment organizer, locking drawer and 12" deep top shelf.
  • Locking double doors, adjustable shelf.
  • Slanted writing surface.
  • Uline Plastic Stackable Bins sold separately.
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6868 Cabinet w/ Louvered Panel Slanted 34 1/2 x 30" 167 $676 $649  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Dimensions in the chart refer to the desktop area.   
  • Writing Surface:
    • Slopes Back to Front: 2"
    • Height: 42 1/2"
  • Total Height: 78 5/8"
  • Drawer (Inside): 22 1/2 x 15 7/8 x 4" (W x D x H)       
  • Compartment Organizer: 34 1/2 x 9 x 8" (W x D x H)            
  • Cabinet (Inside): 34 x 28 7/8 x 28 1/2" (W x D x H)
  • Door Opening: 30 1/2 x 27 1/4" (W x H)  
  • Louvered Panel: 24 1/2 x 24 3/8" (W x L)
  • Clearance Between Floor & Bottom of Desk: 5 3/4"                
MATERIAL:
  • Powder coated steel
FEATURES:
  • Cabinet shelf adjusts in 5 positions.
CAPACITY:
  • Top: 300 lbs
  • Top Shelf: 100 lbs
  • Cabinet: 75 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D88 x 76 cm34 1/2 x 30"
WEIGHT76 kg167 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 09:51:49 AM; CNWEB23