Uline Industrial Side Loader Tape Dispenser - 4"

Quick side loading dispenser.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-720 4" Side Loader $40 $37 $33 $28  ADD
DIMENSIONS:
  • Core: 3"
  • Maximum Roll Diameter: 5 1/2"
MATERIAL:
  • Roller: Hard Plastic
  • Tape Guide: Metal
  • Handle: Plastic
COMPATIBILITY:
  • Recommended for PVC, polyester and polypropylene tape.
  • Can be used with 4" label protection tapes.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION10 cm4" Side Loader
PARTS:
  • H-150TK Tensioner Knob for Tape Dispenser
  • H-150WW Washer for Uline Side Load Tape Dispensers
  • H-165WB Wipe-Down Blade for Uline Tape Dispensers - 4”
  • H-324-210323 Tensioner Spring for Uline Tape Dispensers
  • H-596-SPRCAP Spring Cap for Uline Side Loader Tape Dispensers
  • H-720B Replacement Blades for 4" Uline Side Loader Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 05:35:38 PM; CNWEB5