Light Bulb Changer

Easily change light bulbs at any height in your warehouse or office.
  • Safer and faster than using a ladder.
  • Rubber-coated, spring-loaded steel fingers fit a variety of light bulb shapes and sizes.
  • Use with 4-8', 7-18' or 8-30' or 7-49' Telescopic Poles, sold separately.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-7223 Light Bulb Changer $33 $30  ADD
DIMENSIONS:
  • Overall Length: 9"
MATERIAL:
  • Handle: Plastic
COMPATIBILITY:
  • Compatible with various sizes of household and CFL light bulbs.
  • Not compatible with flood lights.
USAGE:
  • Remove locking cone from the telescoping pole by pressing on the black ring. Lock changer directly into pole.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 10:27:23 AM; CNWEB23