NewAir I.B.® Flex Machine

Super fast! Pump out 600 packages a day using bubble cushioning you make yourself.
  • Simple, easy-to-use operation.
  • Save valuable warehouse space. One film roll equals up to 5 bundles of bubble.
  • Makes up to 90 feet per minute of heavy duty nylon barrier bubble.
  • Small footprint. Fits on tabletop.
  • Use with Instant Bubble Film, Flex Stand and Roll Winder, sold separately
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
H-7259 NewAir I.B.® Flex 262316" 81 lbs. $5,560  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Film mandrel adds 7" to width listed in the chart.
COMPATIBILITY:
  • Only works with Instant Bubble Film for I.B. Machines:
Model #Film Code
S-19738A1S7MJ
S-19739A1T7LT
S-19740 (factory default)A124PC
S-19741 A124PT
S-19742A144WT
S-19743A1T4VT
CLEANING INSTRUCTIONS:
  • Use glass cleaner with a soft cloth.
  • To shine machine, use car wax.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H66 x 58 x 41 cm26 x 23 x 16"
SHIPPING WEIGHT37 kg81 lbs.
ACCESSORIES:
  • H-7283 Roll Winder for NewAir I.B.® Flex Stand
  • H-7284 NewAir I.B.® Flex Stand
  • S-19738 Instant Bubble Film - Medium, 12" x 2,050'
  • S-19739 Instant Bubble Film - Medium, 24" x 2,050'
  • S-19740 Instant Bubble Film - Large, 12" x 1,250'
  • S-19741 Instant Bubble Film - Large, 24" x 1,250'
  • S-19742 Instant Bubble Film - Extra Large, 12" x 1,167'
  • S-19743 Instant Bubble Film - Extra Large, 24" x 1,167'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 06:22:02 AM; CNWEB6