Resettable Combo Padlock - 1" Shackle

Secure the gates on your 40-acre ranch.
  • Reset to any of 10,000 combinations.
  • Heavy-duty die-cast body. Powder coated.
  • Hardened steel shackle resists prying, cutting and sawing.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-7801 Resettable Combo 1" 1" $22 $21  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2"
FEATURES:
  • Each lock includes a combination reset key.
MODEL NUMBER:
  • Master Lock®: 178BLK
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT25 mm1"
INSIDE SHACKLE WIDTH25 mm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 08:21:25 AM; CNWEB3