Uline Trash Can Dolly

Heavy-duty plastic construction resists denting, bending and cracking.
MODEL
NO.
DESCRIPTION SIZE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-7928 Uline Dolly 6 x 18" 250 6 $52 $49 $46  ADD
DIMENSIONS
  • Actual: 6 3/16 x 18" (H x W)
  • Platform Height: 5"
MATERIAL:
  • Dolly: HDPE (High Density Polyethylene)
  • Casters: 
    • Wheel: TPR (Thermoplastic Rubber)
    • Hub: Polyolefin
    • Frame: Zinc plated steel (Resists rust & corrosion)
SPECIFICATIONSMETRICIMPERIAL
SIZE15 x 46 cm6 x 18"
CAPACITY113 kg250 lbs.
WEIGHT2.7 kg6 lbs.
PARTS:
  • H-7928-CAST2 Polyolefin Caster for Uline Trash Can Dolly - Swivel, 3 x 1"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 09:20:19 AM; CNWEB23