Plastic Standing Dust Pan - 12"

Standing dust pan saves your back!
  • Durable plastic pan.
  • 27" aluminum handle with hang hole.
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-799 Plastic 12" $37 $36 $35  ADD
DIMENSIONS:
  • Overall Height:
    • Pan Standing (Open): 32 1/2"
    • Pan Closed (Hanging): 38"
  • Handle (Diameter): 1 1/2" 
  • Pan: 11- 12 1/4 x 11 x 6" (W x D x H)
MATERIAL:
  • Pan: Plastic
USAGE:
  • Not self-closing.
  • Handle is stationary, does not swivel.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
WIDTH30 cm12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 04:54:15 AM; CNWEB25