Stainless Steel Lift Table - Double Scissor, 770 lb, 36 x 20"

Giant back saver. Recommended for laboratories and food service industries. Easy to wash down.
  • Durable, type 304 stainless steel frame and platform withstands the harshest environments.
  • Foot pump hydraulically raises platform.
  • Polyurethane casters: 2 swivel with brake, 2 rigid.
  • Lifts higher for easy shelf stocking.
MODEL
NO.
DESCRIPTION PLATFORM
L x W
CAPACITY
(LBS.)
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8174 Double Scissor 36 x 20" 770 lbs. 13 3/4" 51" 5" 223 $2,727  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Platform (Actual): 35.8 x 19.7 x 1.97" (L x W x Thickness)
  • Length with Handle: 42.9"
  • Handle:
    • Height from Floor: 38 1/4"
    • Height: 30 1/4"
  • Casters (Width): 1 1/4"
MATERIAL:
  • Platform, Handle, Caster Rigs & Hardware: Stainless Steel
  • Scissor Legs, Hydraulic Cylinders & Pump Assembly: Chrome-plated Steel
FEATURES:
  • Number of Pumps to Reach Full Height: 46
  • Handle plate provides protection from falling items.
REPLACEMENT CASTERS:
  • Rigid: H-8175
  • Swivel with Brake: H-8176
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x W91 x 51 cm36 x 20"
CAPACITY349 kg770 lbs.
HEIGHT LOWERED35 cm13 3/4"
HEIGHT RAISED130 cm51"
WHEEL DIAMETER13 cm5"
WEIGHT101 kg223 lbs.
PARTS:
  • H-1784-LRODA Lowering Rod Assembly for Double Scissor Lift Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/08/2025 06:18:47 PM; CNWEB25