Packing Table Leg Height Extenders - Set of 4

Raise your table to a comfortable working height.
  • Adjustable from 34 to 43" in 1 1/2" increments.

Use with Packing Tables:
MODEL
NO.
DESCRIPTION FITS TABLE
LENGTH
WT.
(LBS.)
PRICE/
SET
IN STOCK
SHIPS TODAY
H-8502 4 Extenders Up to 72" 14 $62  ADD
DIMENSIONS:
  • Foot Pad (Mounting Holes- Diameter): 3/8" 
COMPATIBILITY:
  • Not compatible with Packing Table Casters.
FEATURES:
  •  No hardware needed.
SPECIFICATIONSMETRICIMPERIAL
FITS TABLE LENGTHUp to 183 cmUp to 72"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 06:44:08 AM; CNWEB5