Milwaukee® Cordless Wet/Dry Vac

Portable, grab and go, toolbox sized. Wet/dry vac makes cleanup simple and easy.
  • Recommended for body shops and garages.
  • Runs up to 35 minutes on a full charge.
  • Uses Milwaukee® M18™ Battery and Charger, sold separately.
  • Replacement Filters available.
  • Accessories easily store inside unit.

    Includes:
    • (1) 6' Hose
    • (1) Wide Utility Nozzle
    • (1) Crevice Tool
    • (1) HEPA filter
UL/C-UL Listed for commercial use
MODEL
NO.
DESCRIPTION GALLON
CAPACITY
CFM PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8853 Wet/Dry 2 45 Up to 5" 10 $255 $242  ADD
DIMENSIONS:
  • 16.92 x 8.46 x 12.12" (L x W x H)
SPECIFICATIONS:
  • Sealed Pressure (Water Lift): 32"
  • Noise Rating: 85 dBA
MODEL NUMBER:
  • Milwaukee Tool®: 0880-20 
SPECIFICATIONSMETRICIMPERIAL
GALLON CAPACITY8 L2 gal.
PATH WIDTHUp to 13 cmUp to 5"
WEIGHT5 kg10 lbs.
PARTS:
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
  • S-23836 Milwaukee® Cordless Wet/Dry Vac HEPA Replacement Filter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/18/2025 05:34:48 AM; CNWEB5