Zebra ZT620 Direct Thermal/Thermal Transfer Printer - 300 dpi

Create labels up to 6.6" wide on Zebra's next generation workhorse.
  • 24/7 reliability and superior print quality in harsh environments.
  • Enhanced memory processes your most complex graphics and prints your labels beyond super fast!
  • Full color touch screen display.
  • 1GB RAM/2GB Flash.
  • USB, Serial, Ethernet and Bluetooth® LE interface.
  • Use with Barcode Industrial Labels and Label Software.
  • Buying Guide available.
1 YEAR WARRANTY
MODEL
NO.
MFR.
NO.
PRINT
QUALITY
PRINT
SPEED
MEMORY MAX PRINT
W x L
PRICE EACH ADD TO
CART
1 2+
H-8859 ZT620 with
300 dpi
300 dpi 8"/sec. 1GB RAM /
2GB Flash
6.60 x 80" $7,791 $7,725  ADD
Drop ships in 3 to 5 days
DIMENSIONS:
  • 13.44 x 19.88 x 15.58" (W x D x H)
COMPATIBILITY:
  • Compatible with Windows XP through Windows 11.
  • Windows driver included.
  • Not compatible with UPS WorldShip® or FedEx Software.
  • Not compatible with MAC computers.
FEATURES:
  • Bluetooth® LE (Low Energy) is for use with Zebra printer setup mobile app only.
SPECIFICATIONS:
  • TUV Certified
PACKAGING:
  • For Warranty purposes, packaging should be kept.
SHIPPING:
  • Orders prior to 5 pm ship in 24 - 48 hours.
  • Ships from Hebron, KY.
MODEL NUMBER:
  • Zebra: ZT62063-T010100Z
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED20 cm/second8"/sec
MAX PRINT WIDTH x LENGTH16.7 x 203 cm6.60 x 80"
ACCESSORIES:
  • S-10768 Industrial Thermal Transfer Ribbons - Wax/Resin, 5.12" x 1,476'
  • S-10769BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 1,476'
  • S-10769G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 1,476'
  • S-10769R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 1,476'
  • S-11313 Industrial Thermal Transfer Ribbons - Wax, 4.17" x 1,476'
  • S-11314 Industrial Thermal Transfer Ribbons - Wax, 6.14" x 1,476'
  • S-11322 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.54" x 1,476'
  • S-18381 Industrial Thermal Transfer Ribbons - Resin, 2.36" x 1,476'
  • S-18382 Industrial Thermal Transfer Ribbons - Resin, 3.27" x 1,476'
  • S-21833 Industrial Thermal Transfer Ribbons - Wax/Resin, 6.50 x 1,476'
  • S-6258 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 984'
  • S-6259 Industrial Thermal Transfer Ribbons - Wax, 4.33" x 1,476'
  • S-6799 Industrial Thermal Transfer Ribbons for Zebra Printers - Wax, 4.02" x 1,476'
  • S-6800 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.02" x 1,476'
  • S-6938 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 1,476'
  • S-6939 Industrial Thermal Transfer Ribbons - Wax, 3.54" x 1,476'
  • S-6940 Industrial Thermal Transfer Ribbons - Wax, 6.02" x 1,476'
  • S-6941 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 1,476'
  • S-6943 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 1,476'
  • S-7426 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 984'
  • S-7427 Industrial Thermal Transfer Ribbons - Wax, 4.02" x 984'
  • S-7431 Industrial Thermal Transfer Ribbons - Wax, 5.12" x 1,476'
  • S-7432 Industrial Thermal Transfer Ribbons - Wax, 6.5" x 1,476'
  • S-7476 Industrial Thermal Transfer Ribbons - Wax, 2.36" x 984'
  • S-7479 Industrial Thermal Transfer Ribbons - Wax, 5.12" x 984'
  • S-7480 Industrial Thermal Transfer Ribbons - Wax/Resin, 3.14" x 1,476'
  • S-7483 Industrial Thermal Transfer Ribbons - Wax/Resin, 4.33" x 984'
  • S-8007 Industrial Thermal Transfer Ribbons - Wax, 3.14" x 984'
  • S-8008 Industrial Thermal Transfer Ribbons - Wax, 3.27" x 1,476'
  • S-8392 Industrial Thermal Transfer Ribbons - Wax/Resin, 2.36" x 1,476'
  • S-8407 Industrial Thermal Transfer Ribbons - Resin, 4.33" x 1,476'
  • S-8472BLU Industrial Thermal Transfer Ribbons - Wax/Resin, Blue, 4.33" x 984'
  • S-8472G Industrial Thermal Transfer Ribbons - Wax/Resin, Green, 4.33" x 984'
  • S-8472R Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.33" x 984'
Add to Shopping List
04/08/2025 06:18:57 PM; CNWEB23