Replacement Packing Tabletop - 120 x 48", Maple with Rounded Edge

Upgrade existing work surfaces. Replace damaged or worn tops.
  • 1 3/4” thick maple top with rounded edges.
  • Compatible with Uline Packing Tables.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-9278-MTOP 120 x 48" 316 $1,877 $1,794  ADD
Top ships in four pieces.

SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Four 60 x 24" pieces secured by mounting brackets.
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
  • Edges:
    • Front/Back: Rounded
    • Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W305 x 122 cm120 x 48"
WEIGHT143 kg316 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 12:25:55 PM; CNWEB23