Uline Expandable Conveyor - 18" x 8'

Cost-effective conveyors for moving product out the door.
  • Recommended for light-duty manufacturers and assembly lines.
  • Collapsible for quick and easy storage.
  • Durable plastic skate wheels provide exceptional spin.
  • Load capacity - 200 lbs. per linear foot.
  • 5" swivel casters. Lockable end casters.
MODEL
NO.
OVERALL
WIDTH
ADJUSTABLE
LENGTH
ADJUSTABLE
HEIGHT
LEG SETS
PER UNIT
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-9669 18" 2 - 8' 28 1/2 - 41 1/2" 3 160 $1,004  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Skate Wheels: 1 15/16"
  • Bend Radius:
    • Minimum: 6.19"
    • Recommended: 24"
MATERIAL:
  • Body: Steel
  • Skate Wheels: Polypropylene
  • Side Slats: Aluminum
FEATURES:
  • Self-tracking design allows cartons to follow twists & turns of the conveyor path.
  • Connect steel frames together for longer runs.
INCLUDES:
  • Package stop
  • Leg/axle connecting brackets
CONSTRUCTION:
  • 7 skate wheels per axle.
  • 5" spacing between axles.
SPECIFICATIONSMETRICIMPERIAL
OVERALL WIDTH46 cm18"
ADJUSTABLE LENGTH61 cm - 2.4 M2 - 8'
ADJUSTABLE HEIGHT72 - 105 cm28 1/2 - 41 1/2"
WEIGHT73 kg160 lbs.
PARTS:
  • H-1396-NUT Heavy Jam Nut for Expandable Gravity Conveyors - 5/16"
  • H-1396-WSHR Flat Washer for Expandable Gravity Conveyors - 5/16"
  • H-1397-60286 Side Bar for Best® Expandable/Portable Conveyors
  • H-1397-NUT Shoulder Nut for Best® Gravity Conveyors
  • H-1397-SKTW Polypropylene Skatewheel for Uline Expandable Conveyors - 1 15/16", Black
  • H-1397CAPNUT Capnut for Best® Expandable/Portable Conveyors
  • H-6881 Leg Caster with Brake for Uline Expandable Conveyors
  • H-6882 Leg with Caster for Uline Expandable Conveyors
  • H-7346 Cream Washer for Uline Expandable Conveyors
  • H-7347 Nut for Uline Expandable Conveyors
  • H-8890 Bolt for Expandable Gravity Conveyors - 5/16 x 7/8"
  • H-8891 Nylon Jam Nut for Expandable Gravity Conveyors
  • H-8892 Nylatron Washer for Expandable Gravity Conveyors
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 06:49:37 AM; CNWEB3